Shop All Wire Terminals
Te Connectivity
FF 110 REC TERMINAL 20-17 AWG PTPB
Mfr # 160864-2
Zoro # G600926813
product price: $0.08
/ea
Sold in multiples of 10000 for $800.00
$800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 17 AWG
- Insulation Type Non-Insulated
- Connection Type F-Crimp
- Max. Temp. 266 Degrees F
- Max. Voltage 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 160864-2
- Zoro # G600926813
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.551 in |
Details
Wire Range | 20 to 17 AWG |
Insulation Type | Non-Insulated |
Connection Type | F-Crimp |
Max. Temp. | 266 Degrees F |
Max. Voltage | 250V |
Features | Wire Insulation Support |
Seam | Open |
Connection Material | Brass |
Terminal Type | Quick Disconnect Receptacle |
Wire Type | Regular Wire |
Application | Wire & Cable |
Contact Plating Material | Pre-Tin |
Insulation Dia | 0.055 to 0.09 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3.50A, 125V AC, 10kA at 125V AC, 5 PK (GMA-3.5-R)
- FUNCTIONAL DEVICES-RIB Solid Remote, T-Style, Adj., 1.25-150A (RIBXRA)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 15A, 600V AC, Indicating (TCF15)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 3/8" Stud PK (83-2414)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 5/16" Stud PK10 (P2-56R-X)
- REMINGTON INDUSTRIES Wire Terminal 180-piece Kit: PVC Insulated Butt, Frk, Rng, & Quick Connect Trminals, 14-22 AWG Wire (WTK-180)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU18-10RX)
- STA-KON 18-14 AWG Vinyl Fork Terminal #6 Stud PK100 (14RB-6F)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (P14-10R-M)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (P14-8F-C)
- STA-KON 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (RC10-8)
- Te Connectivity Wire Connectors & Disconnects