Shop All Headers & Wire Housings
Te Connectivity
FF 110 REC HSG 3P NYLON NAT
Mfr # 925015
Zoro # G600957367
product price: $0.39
/ea
Sold in multiples of 300 for $117.00
$117.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Length 0.708 in
- Material Polyamide
- Max. Temp. 105°C
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 925015
- Zoro # G600957367
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 0.708 in |
Details
Item | Terminal Housing |
Color | Natural |
Material | Polyamide |
Max. Temp. | 105°C |
Insulated | No |
Number of Contacts | 3 |
Hole Center to Center | 5 mm |
Terminal Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, 230VAC, 1No Aux (CU-11-HI-3A1A)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11588184)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C (9070T75D19)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings