Shop All Headers & Wire Housings
Te Connectivity
Ff 110 Rec Hsg 3P Nylon Black
Mfr # 925015-1
Zoro # G805912895
product price: $0.48
/ea
Sold in multiples of 200 for $96.00
$96.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.708 in
- Material Polyamide
- Color Black
- Number of Contacts 3
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 925015-1
- Zoro # G805912895
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 0.708 in |
Details
Item | Terminal Housing |
Material | Polyamide |
Color | Black |
Number of Contacts | 3 |
Max. Temp. | 105°C |
Insulated | No |
Hole Center to Center | 5 mm |
Terminal Type | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED24-71X)
- SQUARE D Molded Case Circuit Breaker, JJA Series 225A, 3 Pole, 600V AC (JJA36225)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 1.0 Lbs, 4873' Length, 0.0093" Diameter, 200°C, Natural (32H200P)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (PB1212PP)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings