Shop All Wire Disconnects
Te Connectivity
FF 110 REC 22-20AWG TPBR LP
Mfr # 160308-2
Zoro # G900965215
product price: $0.23
/ea
Sold in multiples of 30000 for $6,900.00
$6,900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 - 20 AWG
- Overall Length .6 in
- Terminal Type Receptacle
- Connection Capacity Single
- Accepts Wire Insulation Diameter Range .051 - .078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 160308-2
- Zoro # G900965215
- Country of Origin Italy
- Category Wire Disconnects
Dimensions
Wire Size | 22 - 20 AWG |
Overall Length | .6 in |
Accepts Wire Insulation Diameter Range | .051 - .078 in |
Mating Tab Width | .11 in |
Details
Terminal Type | Receptacle |
Connection Capacity | Single |
Wire/Cable Type | Regular Wire |
FASTON | Yes |
Terminal Orientation | Straight |
Terminal & Splice Style | Receptacle |
Barrel Type | Open |
Insertion Force | Normal |
Operating Temperature Range | -40 130 °C |
Fully Insulated | No |
Crimp Type | F-Crimp |
Plating Material | Tin |
Mating Tab Thickness | .031 in |
Receptacle Stock Thickness | .01 in |
Disconnect Type | Quick Disconnect |
Contact Base Material | Brass |
Terminates To | Wire & Cable |
Mating Retention Type | Locking Lance |
Wire Insulation Support | With |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JLLS020)
- BRYANT Locking Device, Flush, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grndng, L18-20R, Scrw Terminal (71820FR)
- RACO Retro Ring, NOVAL Accessory, Galvanized steel, Square Box (206RAC)
- CANTEX Schedule 80 Conduit, 1/2 In., 10 ft. L (A53AE12)
- POWER FIRST Female Flag Disconnect, Blu, 16-14AWG, PK50 (24C723)
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- ABB Motor L-Disconnect, Female, 16-14 AWG, Blue (MD1614F-1)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK25 (5UGK2)
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C847)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-250F)
- Te Connectivity Wire Disconnects