Shop All Wire Disconnects
Te Connectivity
FF 110 REC 20-16AWG BR
Mfr # 62572-1
Zoro # G901018033
product price: $0.11
/ea
Sold in multiples of 9000 for $990.00
$990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size .51-1.31 mm2
- Overall Length .55 in
- Terminal Type Receptacle
- Mating Tab Thickness .031 in
- Plating Material Unplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62572-1
- Zoro # G901018033
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | .51-1.31 mm2 |
Overall Length | .55 in |
Locking Lance Height | .042 in |
Accepts Wire Insulation Diameter Range | .08 - .12 in |
Mating Tab Width | .11 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 1.1in ID, Black, 9in, PK5 (46-352)
- FUNCTIONAL DEVICES-RIB Track Mount, 4 Output I/O Expander (RIBMN24Q4C)
- DESIGNS OF DISTINCTION Triple Levington Switch Plate - Alder (01453003AL1)
- MULBERRY Electrical Box Cover, Horizontal, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30451W)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C784)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C854)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- IDEAL St Lght Dscnnct, Set Screw, InLine, Fused (30-S1212)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C905)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- Te Connectivity Wire Disconnects