Shop All Headers & Wire Housings
Te Connectivity
FF 110 PLUG HSG 8P.
Mfr # 106455-4
Zoro # G100955382
product price: $2.85
/ea
Sold in multiples of 30 for $85.50
$85.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Length 1.38 in
- Hole Center to Center 6 mm
- Terminal Type Tab
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 106455-4
- Zoro # G100955382
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Length | 1.38 in |
Details
Color | Brown |
Item | Terminal Housing |
Hole Center to Center | 6 mm |
Terminal Type | Tab |
Max. Temp. | 105°C |
Insulated | No |
Material | PBT |
Number of Contacts | 8 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Box Lug Terminal (3RT19554G)
- SCHNEIDER ELECTRIC Logic Controller, 24VDC, Transistor Output (TM241CEC24T)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R RD (BRY8200RTR)
- SIEMENS Manual Motor Starter, Knob, 1.1 to 1.6A, 3P (3RV20111AA10)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings