Shop All Headers & Wire Housings
Te Connectivity
FF 110 2P HOUSING PA66 NATURAL
Mfr # 927357-1
Zoro # G300957735
product price: $0.32
/ea
Sold in multiples of 250 for $80.00
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.945 in
- Connector Terminates To Wire & Cable
- Terminal Type Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 927357-1
- Zoro # G300957735
- Country of Origin Switzerland
- Category Headers & Wire Housings
Dimensions
Length | 0.945 in |
Details
Item | Terminal Housing |
Connector Terminates To | Wire & Cable |
Terminal Type | Tab |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vu54S2008 1/2" Sweat 3-Way Fan (VU54S2008)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK86)
- CALCONDUIT Elbow, 4 in., 90 Degree, EMT (877017)
- ANCOR Red 14 AWG Tinned Copper Wire - 250' (104825)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings