Shop All Ferrules
Te Connectivity
FERRULE SUB MIN
Mfr # 1-332056-0
Zoro # G900941332
product price: $1.15
/ea
Sold in multiples of 80 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Inside Dia. 0.112 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-332056-0
- Zoro # G900941332
- Country of Origin United States
- Category Ferrules
Dimensions
Inside Dia. | 0.112 in |
Details
Item | Ferrule |
Material | Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 3" x 4" x 1' (6-Pack) (NE3X4WH6)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600V (16005-3)
- PANDUIT 3.9" L Miniature Cable Tie BK PK 1000 (PLT1M-M0)
- GE 9 1/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U013C)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) W, PK200 (97 99 331)
- INTERSTATE PNEUMATICS 0.531 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7324-12)
- PANDUIT Ferrule, 8 AWG, Non-Insul, 15/32in., PK500 (F83-12-D)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 4/0, 30mm, PK100 (701-127)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-718-SP1)
- ZORO SELECT Ferrule, Copper, 0.49 in L, PK100 (797V09)
- ZORO SELECT Ferrule, Copper, 0.73 in L, PK100 (797UZ7)
- Te Connectivity Wire Connectors & Disconnects