Shop All Ferrules
Te Connectivity
FERRULE SPLIT RING HD
Mfr # 1-745508-2
Zoro # G900941370
Sold in multiples of 10000 for $4,600.00
$4,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 0.71 to 0.75 in
- Inside Dia. 0.79 in
- Material Aluminum
- Features Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-745508-2
- Zoro # G900941370
- Country of Origin United States
- Category Ferrules
Dimensions
Cable Size | 0.71 to 0.75 in |
Inside Dia. | 0.79 in |
Details
Item | Split-Ring Ferrule |
Material | Aluminum |
Features | Shielded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 50#, 10", Black, 1000/Case (CTUV1050)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET550U)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20/50A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020250CP)
- SQUARE D Thermal Unit, 1.27 to 1.53A (B1.88)
- PANDUIT Ferrule, 20 AWG, PP, 15/32in., PK500 (FSD75-8-D)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, PK100 (701-024-100)
- ZORO SELECT Ferrule, Copper, 1.02 in L, PK100 (797UY9)
- KNIPEX End Ferrules, 6 AWG (16mm2) Twin , PK25 (97 99 378)
- CAMPBELL FITTINGS 2" Ferrule Plt Steel 2.500" X 2.8" L (FPS200232)
- INTERSTATE PNEUMATICS 0.593 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7326-12)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, Brass, PK25 (B-560-SP2)
- Te Connectivity Ferrules