Shop All Ferrules
Te Connectivity
FERRULE INNER SHLD CHAMP
Mfr # 554725-5
Zoro # G200941278
product price: $5.45
/ea
Sold in multiples of 20 for $109.00
$109.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 0.4 in
- Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 554725-5
- Zoro # G200941278
- Country of Origin Mexico
- Category Ferrules
Dimensions
Length (In.) | 0.4 in |
Details
Item | Ferrule |
Material | Copper Alloy |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-UD)
- ANDERSON POWER PRODUCTS SB120 HSG/SPG GRAY W/2 #6 CNTS (6800G3)
- WARWICK HANGER 1/2 in. Malleable Iron Beam Connector (2003-D)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL (GS2AH440)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, 12mm, PK100 (701-085)
- PANDUIT Ferrule, 18 AWG, PP, 3/8in., PK500 (FSD77-6-D)
- KNIPEX End Ferrules, 10 AWG (6mm2) Non-, PK100 (97 99 396)
- PANDUIT Ferrule, No Sleeve, 350 kcmil (185.0mm² (F93-32-Q)
- INTERSTATE PNEUMATICS 0.750 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7331-12)
- SANITUBE Long Plain Bevel Seat Ferrule, 1-1/2" Od T304 (14A4-150)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK25 (EV14-10LFB-Q)
- Te Connectivity Wire Connectors & Disconnects