Shop All Wire Disconnects
Te Connectivity
Female Disconnect, Red, 22-18AWG, PK1000
Mfr # CPGI-WWG-B-106-3481-BULK
Zoro # G4008417
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Insulation Type Heat Shrink
- Wire Range 22 to 18 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # CPGI-WWG-B-106-3481-BULK
- Zoro # G4008417
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 1.2 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.055 in |
Barrel Inside Diameter | 0.055 in |
Tab Width | 0.187 in |
Strip Length | 1/4 in |
Maximum Wire Size | 18 AWG |
Minimum Wire Size | 22 AWG |
Description
Female Disconnect, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 257 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards CUL Listed, UL Listed, Barrel Inside Diameter 0.055 in, Insulation Type Heat Shrink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Cable Protector, 3 Channel, 24000 lb/Axle (DH-CP-4)
- MURR ELEKTRONIK MIRO 6.2 OPTO-COUPLER MODULE, IN: 30 VDC - OUT: 48 VDC / 0, 1 A / 500kHz, 6, 2 mm spring clamp (526100)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500 PG 120.00)
- OMRON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N-2S)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10, Insulation: Full (30169)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA9)
- POWER FIRST Piggyback, Single Crimp, Nylon, 16-14, PK50 (31A503)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN1)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 22-16, PK50 (31A492)
- STA-KON Female Disconnect, Yellow, 12-10AWG, PK50 (10RC-250F)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVU14-187DFK)
- Te Connectivity Wire Connectors & Disconnects