Shop All Wire Disconnects
This Product is Discontinued
Te Connectivity
Female Disconnect, Blue, 16-14AWG, PK10 (Discontinued)
Mfr # CPGI-WWG-3-350820-2-10
Zoro # G3657482
This Product is Discontinued
Key Features
- Insulation Full
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # CPGI-WWG-3-350820-2-10
- Zoro # G3657482
- Country of Origin Multiple
- Category Wire Disconnects
Dimensions
Overall Length | 0.86 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.067 in |
Strip Length | 1/4 in |
For Wire Size | 14 AWG, 16 AWG |
Minimum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Barrel Inside Diameter | 0.067 in |
Tab Width | 0.25 in |
Maximum Wire Size | 14 AWG |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards CSA Certified, EU ELV Directive 2000/53/EC, UL Listed, Barrel Inside Diameter 0.067 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.