Shop All General Purpose Relays
Te Connectivity
FCB-405-0508M=M83536/5-008M
Mfr # 9-1617786-2
Zoro # G200984909
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range -70 to 125°C
- Coil Resistance 25 Ω
- Vibration 20G's, 57 to 3000Hz
- Contact Switching (Max) 115/200Vac (400Hz)
- Contact Base Material Silver Cadmium Oxide with Gold Plating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1617786-2
- Zoro # G200984909
- Country of Origin India
- Category General Purpose Relays
Details
Operating Temperature Range | -70 to 125°C |
Coil Resistance | 25 Ω |
Vibration | 20G's, 57 to 3000Hz |
Contact Switching (Max) | 115/200Vac (400Hz) |
Contact Base Material | Silver Cadmium Oxide with Gold Plating |
Coil Suppression Diode | Without |
Coil Magnetic System | Polarized, Monostable |
Back EMF Suppression | Without |
Terminal Configuration | Solder Hooks |
Enclosure Type | Hermetically Sealed |
Relay Type | Military/Aerospace Mid-Range |
Mounting Type | Horizontal Flange Mount |
Product Type | Relay |
Coil Voltage Rating | 6 VDC |
Contact Arrangement | 4 Form C, 4PDT, 4 C/O |
Shock | 100G's, 6ms |
Actuating System | DC |
Auxiliary Contacts | Without |
Contact Current Rating | 5A |
Terminal Plating | Tin-Lead |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK25 (160285-025)
- TRIPP LITE UPS System, 500 VA, 6 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNISMART500)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Red (160102-100)
- HALEX 1 In Service Entrance Cap Each (58010)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- TACO Sr501 Single Zone Switching (SR501)
- WEIDMULLER 115V-AC RELAY MODULE (1114761001)
- SQUARE D OVERLOAD RELAY HEATER ELEMENT (AR5.3)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- LINE ELECTRIC 120V-Ac (MW2C120VAC)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- Te Connectivity Electrical Relays