Shop All Power Relays
Te Connectivity
FCAV-325-BZ4=3PDT 25A MID-RANGE RELAY
Mfr # 6-1617804-2
Zoro # G000979600
Sold in multiples of 5 for $2,324.95
Free Shipping & Returns
$2,324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 28V DC
- Contact Form - Relay 3 Form C, 3PDT, 3 C/O
- Contact Material Silver Cadmium Oxide
- Electrical Connection - Power Relay Solder Pins
- Operating Temp. Range -70 to 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 6-1617804-2
- Zoro # G000979600
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Military/Aerospace Mid-Range Relay |
Coil Volts | 28V DC |
Contact Form - Relay | 3 Form C, 3PDT, 3 C/O |
Contact Material | Silver Cadmium Oxide |
Electrical Connection - Power Relay | Solder Pins |
Operating Temp. Range | -70 to 125°C |
Features | Back EMF Suppression; Coil Suppression Diode; Hermetically Sealed Enclosure |
Mounting Type | Plain Case |
Coil Type | Polarized, Monostable |
Switching Voltage | 230Vac (400Hz) |
Contact Rating | 25 A |
Coil Resistance | 290 Ω |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Marine Twist-Lock Plug 2P 3W 250VAC L6-30P YL (HBL26CM21)
- OMRON Relay, 5Pin, SPDT, 10A, 12VDC (G2R-1-T-DC12)
- IDEAL Grounding Tail, Ptail -Screw, Green, Pk100 (30-3399)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (2TL1-3D)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 10A, 1CO, with LED, lockable test but to n, 12V DC (RXG12JD)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- OMRON Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (G7L-1A-TJ-CB-DC24)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- Te Connectivity Electrical Relays