Shop All General Purpose Relays
Te Connectivity
FCA-410-DY8
Mfr # 1617756-9
Zoro # G001017486
product price: $430.99
/ea
Sold in multiples of 10 for $4,309.90
Free Shipping & Returns
$4,309.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock 200G's, 6ms
- Coil Suppression Diode Without
- Contact Current Rating 10A
- Operating Temperature Range -70 to 125°C
- Relay Type Military/Aerospace Mid-Range
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1617756-9
- Zoro # G001017486
- Country of Origin India
- Category General Purpose Relays
Details
Shock | 200G's, 6ms |
Coil Suppression Diode | Without |
Contact Current Rating | 10A |
Operating Temperature Range | -70 to 125°C |
Relay Type | Military/Aerospace Mid-Range |
Terminal Plating | Tin-Lead |
Terminal Configuration | Socket Pins |
Back EMF Suppression | Without |
Contact Arrangement | 4 Form C, 4PDT, 4 C/O |
Enclosure Type | Hermetically Sealed |
Coil Magnetic System | Polarized, Monostable |
Auxiliary Contacts | Without |
Frequency | 400 Hz |
Vibration | 30G's, 70 to 3000Hz |
Mounting Type | Raised Vertical Flange Mount |
Coil Current | .04 A |
Product Type | Relay |
Contact Base Material | Silver Cadmium Oxide |
Actuating System | AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (750SV46F)
- ZORO SELECT Thread Rod Coupling, 1/2 In, Silver, PK25 (V520 1/2EG)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 6-50P (9650-P)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Square Box (BB2-24T)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- KLOCKNER MOELLER AUXILIARY CONTACTOR 120V-AC 15A AMP AC CONTACTOR (DIL R40)
- ALLEN BRADLEY OVERLOAD RELAY HEATER ELEMENT (W37)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- TACO Sr024-001Rp 24 Volt Replacement (SR024-001R)
- Te Connectivity Electrical Relays