Shop All General Purpose Relays
Te Connectivity
FCA-212-AY3=DPDT 12 AMP MID-RANGE RELAY
Mfr # 2-1617806-1
Zoro # G200974061
product price: $330.99
/ea
Sold in multiples of 7 for $2,316.93
Free Shipping & Returns
$2,316.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Arrangement 2 Form C, DPDT, 2 C/O
- Auxiliary Contacts Without
- Vibration 30G's, 70 to 3000Hz
- Coil Suppression Diode Without
- Coil Magnetic System Polarized, Monostable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1617806-1
- Zoro # G200974061
- Country of Origin India
- Category General Purpose Relays
Details
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Auxiliary Contacts | Without |
Vibration | 30G's, 70 to 3000Hz |
Coil Suppression Diode | Without |
Coil Magnetic System | Polarized, Monostable |
Terminal Configuration | Socket Pins |
Back EMF Suppression | Without |
Mounting Type | Raised Vertical Flange Mount |
Terminal Plating | Gold |
Contact Base Material | Silver Cadmium Oxide with Gold Plating |
Product Type | Relay |
Enclosure Type | Hermetically Sealed |
Contact Current Rating | 12A |
Relay Type | Military/Aerospace Mid-Range |
Contact Switching (Max) | 115/200Vac (60-400Hz) |
Shock | 200G's, 6ms |
Coil Resistance | 320 Ω |
Coil Voltage Rating | 28 VDC |
Operating Temperature Range | -70 to 125°C |
Actuating System | DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20311)
- DAYTON Flush Indicator Light, 8mm, 120V, Green (22NY77)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 40 Lbs Tensile Strength - 1000 pc Pack (CT241)
- PARTNERS BRAND Jumbo Cable Ties, 250#, 18", Natural, 100/Case (CT18250)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- OMRON GP RELAY (LY2-0-AC110/120)
- HONEYWELL T775M2022 Modulating Electronic (T775M2022)
- W BOX RELAY 12-24VDC At 5A DPDT (0E-RLY12245A)
- EATON GENERAL-PURPOSE RELAY, D4 SERIES, SOCKET, 8 PIN, WITH HOLD DOWN CLIP (D4PA21)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- DURAKOOL 115VAc Other Relay (BB-7018)
- Te Connectivity Electrical Relays