Shop All General Purpose Relays
Te Connectivity
FCA-210-1012M=M83536/10-012M
Mfr # 2-1617784-5
Zoro # G100983965
product price: $292.99
/ea
Sold in multiples of 6 for $1,757.94
Free Shipping & Returns
$1,757.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Auxiliary Contacts Without
- Terminal Plating Gold
- Vibration 30G's, 10 to 3000Hz
- Contact Current Rating 10A
- Actuating System DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1617784-5
- Zoro # G100983965
- Country of Origin India
- Category General Purpose Relays
Details
Auxiliary Contacts | Without |
Terminal Plating | Gold |
Vibration | 30G's, 10 to 3000Hz |
Contact Current Rating | 10A |
Actuating System | DC |
Mounting Type | No Brackets |
Terminal Configuration | Socket Pins |
Coil Voltage Rating | 12 VDC |
Shock | 200G's, 6ms |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Contact Base Material | Silver Cadmium Oxide |
Coil Suppression Diode | With |
Operating Temperature Range | -70 to 125°C |
Product Type | Relay |
Relay Type | Military/Aerospace Mid-Range |
Coil Resistance | 80 Ω |
Back EMF Suppression | With |
Coil Magnetic System | Polarized, Monostable |
Enclosure Type | Hermetically Sealed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW90YU)
- ABB AF09Z-30-10-21, AF09Z 3P CONTR, 1NO, 24-60VAC, 20- (AF09Z-30-10-21)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFSG5362)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- FIELD CONTROLS 46399200 Circuit Board & Relay (46399200)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- Te Connectivity General Purpose Relays