Shop All General Purpose Relays
Te Connectivity
FCA-150-BY4=Relay
Mfr # 1-1617795-0
Zoro # G500973856
Sold in multiples of 10 for $7,849.90
Free Shipping & Returns
$7,849.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Resistance 290 Ω
- Contact Base Material Silver Cadmium Oxide
- Enclosure Type Hermetically Sealed
- Terminal Plating Tin-Lead
- Contact Current Rating 50 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1617795-0
- Zoro # G500973856
- Country of Origin India
- Category General Purpose Relays
Details
Coil Resistance | 290 Ω |
Contact Base Material | Silver Cadmium Oxide |
Enclosure Type | Hermetically Sealed |
Terminal Plating | Tin-Lead |
Contact Current Rating | 50 A |
Coil Magnetic System | Polarized, Monostable |
Operating Temperature Range | -70 to 125°C |
Terminal Configuration | Stud Power Terminals |
Auxiliary Contacts | Without |
Product Type | Relay |
Coil Suppression Diode | With |
Coil Voltage Rating | 28 VDC |
Mounting Type | Raised Vertical Flange Mount |
Relay Type | Military/Aerospace Mid-Range |
Shock | 50G's, 11ms |
Actuating System | DC |
Vibration | 20G's, 75 to 3000Hz |
Contact Arrangement | 1 Form X, SPST-NO-DM |
Back EMF Suppression | With |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Expandable PET Braided Sleeving - 1" Insider Diameter - 25' Length - Black (FW100-25)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-6-EC)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 3 Pole, 240V AC (BQ3B030)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0125-10)
- REZNOR 263527 Rbm Ignition Relay (263527)
- LINE ELECTRIC 120V-Ac (MW2C120VAC)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- HEIL QUAKER /ICP 111001922 Relay Heater (111001922)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90340 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 24VAC (90340)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- Te Connectivity Electrical Relays