Shop All General Purpose Relays
Te Connectivity
FC-325-SY9=RELAY 3PST
Mfr # 5-1617806-3
Zoro # G100979777
product price: $1,712.99
/ea
Sold in multiples of 5 for $8,564.95
Free Shipping & Returns
$8,564.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock 50G's, 11ms
- Actuating System AC
- Operating Temperature -94 to 257°F
- Back EMF Suppression Without
- Frequency 50/400 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1617806-3
- Zoro # G100979777
- Country of Origin United States
- Category General Purpose Relays
Details
Shock | 50G's, 11ms |
Actuating System | AC |
Operating Temperature | -94 to 257°F |
Back EMF Suppression | Without |
Frequency | 50/400 Hz |
Relay Type | Military/Aerospace Mid-Range |
Coil Magnetic System | Non-Polarized, Monostable |
Contact Current Rating | 25 A |
Auxiliary Contacts | Without |
Enclosure Type | Hermetically Sealed |
Contact Arrangement | 3 Form X, 3PST-NO-DM |
Product Type | Relay |
Contact Base Material | Silver Cadmium Oxide |
Vibration | 10G's, 5 to 1000Hz |
Coil Current | .06 A |
Terminal Plating | Tin-Lead |
Operating Temperature Range | -70 to 125°C |
Coil Suppression Diode | Without |
Terminal Configuration | Screw |
Mounting Type | Raised Vertical Flange Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB1BD)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2JD)
- SIEMENS Fuse Clip Kit, 240VAC, 30A (HR21)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 8 inputs 2 output pairs, screw (XPSMCMMX0802)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- CARLO GAVAZZI 3 PHASE 600V-AC CONTROL RELAY (EUAD600)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- Te Connectivity Electrical Relays