Shop All Wire Disconnects
Te Connectivity
FASTON RECEPTACLE 26-22 AWG TPBR
Mfr # 1742754-1
Zoro # G100965220
product price: $0.18
/ea
Sold in multiples of 40000 for $7,200.00
$7,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size .12-.41 mm2
- Overall Length .619 in
- Terminal Type Receptacle
- Disconnect Type Quick Connect
- Mating Tab Width .195 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1742754-1
- Zoro # G100965220
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | .12-.41 mm2 |
Overall Length | .619 in |
Mating Tab Width | .195 in |
Wire Insulation Diameter (Max) | .07 in |
Accepts Wire Insulation Diameter Range | .05 - .07 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M092)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (BP/NON-60)
- ABB Long-Barrel Splice, 2.25 in. L, Orange (54811)
- FLEX-STRUT Conduit Connector, Size 3/4" (FS-6443 E/G)
- SCOTCH Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial (MVI10-250DFX)
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRE3)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- POWER FIRST Female Disconnect, Bare, 12-10AWG, PK50 (5UGN7)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-3)
- DEVILBISS 0.25 In. Female Disconnect (DEV-HC4720)
- Te Connectivity Wire Disconnects