Shop All Wire Disconnects
Te Connectivity
FASTON RECEPTACLE 22-18 AWG PTPBR
Mfr # 60415-1
Zoro # G600966758
Sold in multiples of 30000 for $2,400.00
$2,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 - 18 AWG
- Overall Length .635 in
- Terminal Type Receptacle
- Terminal Orientation Straight
- Plating Material Pre-Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 60415-1
- Zoro # G600966758
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 22 - 18 AWG |
Overall Length | .635 in |
Mating Tab Width | .11 in |
Accepts Wire Insulation Diameter Range | .06 - .1 in |
Wire Insulation Diameter (Max) | .1 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PT 6C 6#20 SKT PLUG (PT06E106SSR)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 3/4", PK10 (LTSF034010)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Clear (HS397-S25-CLEAR)
- IDEAL St Lght Dscnnct, Brkwy, InLine, Fused, 1Pole (30-C1622)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- GARDNER BENDER Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk. (20-151P)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C902)
- ABB 14RB-250F, INS VINYL FEM-250 DISC No16-14 BLUE, PK 100 (14RB-250F)
- 3M Male Disconnect, Blue, 16-14AWG, PK1000 (MNG14-187DMK)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-2)
- Te Connectivity Wire Disconnects