Shop All Headers & Wire Housings
Te Connectivity
FASTON REC HSG 2P PBT NAT
Mfr # 928673-1
Zoro # G100957157
product price: $0.44
/ea
Sold in multiples of 200 for $88.00
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.8 mm
- Material PBT
- Length 20.6 mm
- Color Natural
- Hole Center to Center 9.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 928673-1
- Zoro # G100957157
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Width | 7.8 mm |
Length | 20.6 mm |
Details
Item | Terminal Housing |
Material | PBT |
Color | Natural |
Hole Center to Center | 9.5 mm |
Insulated | No |
Max. Temp. | 105°C |
Terminal Type | Receptacle |
Number of Contacts | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Plunger, Roller, SPDT, 10A @ 480V AC, Actuator Location: Top (ZV2N222S)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #4, #6 Stud PK100 (10-113)
- ELESA Mechanical position Indicators, DD51-AR-00.80-S-C3 (DD51)
- IDEAL Pigtail Connector, Pigtail, Black, Pk25 (30-3471)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings