Shop All Wire Terminals
Te Connectivity
FASTON PIDG TAB 250 SER
Mfr # 140971-2
Zoro # G600941434
product price: $0.99
/ea
Sold in multiples of 90 for $89.10
$89.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1 to 2.5 mm²
- Insulation Type Nylon
- Insulation Color Blue
- Overall Length 0.925 in
- Wire Type Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 140971-2
- Zoro # G600941434
- Country of Origin Germany
- Category Wire Terminals
Dimensions
Overall Length | 0.925 in |
Details
Wire Range | 1 to 2.5 mm² |
Insulation Type | Nylon |
Insulation Color | Blue |
Wire Type | Regular Wire |
Terminal Type | Quick Disconnect Tab |
Application | Wire & Cable |
Insulation Dia | 0.154 in |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 30A, 32V DC, Non-Indicating (FLF-30)
- REMINGTON INDUSTRIES Lug Terminals, 2 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 10 (SC35-10-10)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LCXE)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 250A, Fast-Acting, 500V AC, Bolt-On (FWH-250A)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK250 (MH10-14RK)
- MIDWEST FASTENER 16 WG to 14 WG x #6 x 41/64" Snap Spade Terminals 20PK (70131)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (5WHE9)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1121 Piece (K2-PVKITY)
- ANCOR 12-10 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210225)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 12 - 10 AWG - 100 Pcs - Red (WNUT-76-RD-100)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 50 pk (10-155F)
- Te Connectivity Wire Terminals