Shop All Wire Terminals
Te Connectivity
FASTON LIF 250 14-18AWG NPST
Mfr # 1742198-1
Zoro # G100979449
product price: $0.09
/ea
Sold in multiples of 10000 for $900.00
$900.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.82 to 2.08 mm²
- Insulation Type Non-Insulated
- Standards CSA Certified; UL Rating
- Application Wire & Cable
- Connection Type F-Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1742198-1
- Zoro # G100979449
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.753 in |
Details
Wire Range | 0.82 to 2.08 mm² |
Insulation Type | Non-Insulated |
Standards | CSA Certified; UL Rating |
Application | Wire & Cable |
Connection Type | F-Crimp |
Item | Contact |
Connection Material | Steel |
Features | Wire Insulation Support |
Wire Type | Stranded, Discrete Wire |
Seam | Open |
Terminal Type | Quick Connect Receptacle |
Max. Temp. | 482 Degrees F |
Insulation Dia | 0.12 to 0.17 in |
Contact Plating Material | Nickel |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON PLUG SB PYTHON INDUS YLW (C30-05256-0VY)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101204)
- DESIGNS OF DISTINCTION Single Receptacle - Alder (01450002AL1)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGE500)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 100-Pack (220212)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 16-22 AWG, Red, 100 Pcs (FDFD1.25-250-100)
- STA-KON 18-14 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (B14-6FL)
- JANDORF Ter Spade12-10 Ins#6 Cd5 (60846)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (P14-10F-C)
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #6 Stud PK25 (164124-025)
- 3M 12-10 AWG Vinyl Fork Terminal #10 Stud PK500 (MVU10-10FK)
- Te Connectivity Wire Terminals