Shop All Wire Terminals
Te Connectivity
Faston Connector .250 Inch Sr. Rec. Contact (Loose Piece Version)
Mfr # 5-160506-8
Zoro # G605900214
product price: $0.28
/ea
Sold in multiples of 500 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 15 AWG
- Insulation Type Non-Insulated
- Terminal Type Quick Connect Receptacle
- Connection Material Phosphor Bronze
- Connection Type F-Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-160506-8
- Zoro # G605900214
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.795 in |
Details
Wire Range | 20 to 15 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Quick Connect Receptacle |
Connection Material | Phosphor Bronze |
Connection Type | F-Crimp |
Wire Type | Stranded, Discrete Wire |
Standards | CSA Certified; UL Rating |
Features | Wire Insulation Support |
Seam | Open |
Insulation Dia | 0.091 to 0.13 in |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Non-Metallic, Floor Box (PCP47550GY)
- LINEMASTER Hercules - O Shield (531-SWHO)
- SIEMENS Circuit Breaker, 5SY6 Series 6A, 2 Pole, 400V AC, C Curve (5SY62067)
- CAROL 22 AWG 2 Conductor Stranded Multi-Paired Cable 1000 ft. GY (C0720A.41.10)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU18-10FK)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK50 (EDNF14250FIMB-L)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK100 (5WHF7)
- PERFORMANCE TOOL Wire Termination Kit 160 Piece (W5213)
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- GROTE 22-18 AWG Heat Shrink Ring Terminal 1/4" Stud PK (83-2417)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Insulated Ring Terminals 15PK (69965)
- Te Connectivity Wire Terminals