Shop All Wire Terminals
Te Connectivity
FASTON CONN. 6.3 MM SRS RECEPTACLE CTC.
Mfr # 5-160563-2
Zoro # G800979879
product price: $0.26
/ea
Sold in multiples of 10000 for $2,600.00
$2,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 15 AWG
- Insulation Type Non-Insulated
- Connection Type F-Crimp
- Seam Open
- Wire Type Stranded, Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-160563-2
- Zoro # G800979879
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.79 in |
Details
Wire Range | 18 to 15 AWG |
Insulation Type | Non-Insulated |
Connection Type | F-Crimp |
Seam | Open |
Wire Type | Stranded, Discrete Wire |
Application | Wire & Cable |
Features | Wire Insulation Support |
Max. Temp. | 221 Degrees F |
Terminal Type | Quick Connect Receptacle |
Standards | UL Rating |
Connection Material | Brass |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.118 to 0.169 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Forward/Reverse, White/Black (9001KN339)
- GROTE 8 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3013)
- IFM Wireable M12 connector (E18165)
- KEEN 02-55546PE 2 in. 90 Degree EMT Elbow (KE157600)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF18-4FIB-Q)
- 3M 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK100 (MU18-47PX-A)
- STA-KON 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (10RC-10)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30124)
- 3M 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK50 (MVU10-55PX-A)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK25 (164272-025)
- DISCO Crimp WireTerminal Assort Adj Red Tray W/Clr Lid (8674RCP)
- Te Connectivity Wire Connectors & Disconnects