Shop All Wire Terminals
Te Connectivity
FASTON 375 REC 1.0-2.5 MM2 0.5 X 27.0 BR
Mfr # 160866-2
Zoro # G200979103
product price: $0.19
/ea
Sold in multiples of 1800 for $342.00
$342.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 17 to 13 AWG
- Insulation Type Non-Insulated
- Max. Voltage 250V
- Seam Open
- Overall Length 1.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 160866-2
- Zoro # G200979103
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 1.118 in |
Details
Wire Range | 17 to 13 AWG |
Insulation Type | Non-Insulated |
Max. Voltage | 250V |
Seam | Open |
Standards | CSA Certified; UL Rating |
Max. Temp. | 194 Degrees F |
Connection Material | Brass |
Terminal Type | Quick Connect Receptacle |
Wire Type | Stranded, Discrete Wire |
Features | Wire Insulation Support |
Connection Type | F-Crimp |
Application | Wire & Cable |
Terminal Orientation | Straight |
Insulation Dia | 0.094 to 0.146 in |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 6 Pole, 600VAC (6YH65)
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (U065NA1)
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58C1K)
- 3M Shrink Tubing, 2.25in ID, Black, 6in (QI-18/57-325)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (4FRF2)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK20 (P6-10R-E)
- 3M 12-10 AWG Vinyl Ring Terminal #6 Stud PK25 (RV10-6Q)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (A18-12)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK100 (24C872)
- POWER FIRST 22-16 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (4FRF7)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK25 (RV10-10Q)
- Te Connectivity Wire Terminals