Shop All Wire Terminals
Te Connectivity
FASTON 312 PCB TAB TPBR
Mfr # 1217956-1
Zoro # G900941424
product price: $0.12
/ea
Sold in multiples of 100000 for $12,000.00
$12,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Tab
- Application Printed Circuit Board
- Contact Plating Material Tin
- Terminal Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1217956-1
- Zoro # G900941424
- Country of Origin United States
- Category Wire Terminals
Details
Terminal Type | Tab |
Application | Printed Circuit Board |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook 1in. (CAT16HP)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB4BD33)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT Nk, 2pt, Sg, Flush, Faceplate, L, Wh (NK2FWHY)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK25 (RV10-10Q)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (C10-12)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5WHJ4)
- STA-KON 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (14RB-14)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Female Bullet Terminal - 25 Pack (TBRE14-156-25)
- ANCOR 8 AWG - #10 Nylon Ring Terminal - 25-Pack (210233)
- POWER FIRST 6 AWG Vinyl Ring Terminal 3/8" Stud PK20 (5WHG7)
- Te Connectivity Wire Connectors & Disconnects