Shop All Wire Terminals
Te Connectivity
FASTON 312 16-18AWG BR
Mfr # 62092-1
Zoro # G600980006
product price: $0.13
/ea
Sold in multiples of 8000 for $1,040.00
$1,040.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.82 to 2.08 mm²
- Insulation Type Non-Insulated
- Wire Type Stranded, Discrete Wire
- Seam Open
- Overall Length 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62092-1
- Zoro # G600980006
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.9 in |
Details
Wire Range | 0.82 to 2.08 mm² |
Insulation Type | Non-Insulated |
Wire Type | Stranded, Discrete Wire |
Seam | Open |
Connection Material | Brass |
Standards | CSA Certified; UL Rating |
Connection Type | F-Crimp |
Terminal Type | Quick Connect Receptacle |
Features | Wire Insulation Support |
Terminal Orientation | Straight |
Insulation Dia | 0.09 to 0.13 in |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS10S0300)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 1 (A16H2006SSLP)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 3/4" Conduit Size (P075CGY)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11292071)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 20 pk (20-143F)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P6-10R-T)
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 100-Pack (311299)
- PANDUIT Female Disconnect, PK50 (EDNF14-250FIB-L)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (P10-10F-L)
- CALTERM 12-10Ga Goldtech Ring Terminal (65637)
- POWER FIRST 16-14 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (5WHF1)
- Te Connectivity Wire Connectors & Disconnects