Shop All Wire Disconnects
Te Connectivity
FASTON 312 12-16AWG TPBR
Mfr # 61399-1
Zoro # G300966713
Sold in multiples of 6000 for $900.00
$900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 - 12 AWG
- Overall Length .9 in
- Terminal Type Receptacle
- Contact Base Material Brass
- Receptacle Stock Thickness .016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 61399-1
- Zoro # G300966713
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 16 - 12 AWG |
Overall Length | .9 in |
Mating Tab Width | .312 in |
Wire Insulation Diameter (Max) | .21 in |
Accepts Wire Insulation Diameter Range | .11 - .21 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electrical Box, Junction Box, Brass (4RG47)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 25 ft. BK (16094)
- SATA SPRAY EQUIPMENT AIR DISTRIBUTION RING (SQ97824)
- SCHNEIDER ELECTRIC Narrow Flange Guard, 22mm, Yellow (ZB4BZ2005)
- QUICKCABLE Non-Ins Double Male Tab/Fem, .25", PK25 (169139-025)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- STA-KON Ballast Dsconnct, 18AWG, 3 Ports, 1.28", PK2 (LD3)
- 3M Male Disconnect, Bare, PK500 (MA250DM/10RRK)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGK8)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (5WHH2)
- IDEAL Ballast Disconnct, Orng, 1.40", 600V, PK1000 (30-102X)
- Te Connectivity Wire Disconnects