Shop All Wire Terminals
Te Connectivity
FASTON 250(6.3MM) TAB .0315 X .740 TPBR
Mfr # 140660
Zoro # G700941662
product price: $0.19
/ea
Sold in multiples of 500 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 0.118 in
- Connection Type Through Hole
- Mounting Type Stud Mount
- Terminal Type Tab
- Application Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 140660
- Zoro # G700941662
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Stud Size | 0.118 in |
Details
Connection Type | Through Hole |
Mounting Type | Stud Mount |
Terminal Type | Tab |
Application | Printed Circuit Board |
Max. Temp. | 230 Degrees F |
Contact Plating Material | Tin |
Terminal Orientation | Straight, 45 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 3/4in. Magnetic Bridle Ring, 26 lb Magnet, 1.5in. Standoff, 100PK (WBRL075MAG)
- AMPHENOL ER 4C 416 SKT RECP BOX (MS3102E14S2S)
- KILLARK Conduit Body Cover, 3/4 in., Material: Steel (OL-20M)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 3 Pole, 240V AC (Q330)
- POWER FIRST 26-22 AWG Non-Insulated Ring Terminal #6 Stud PK500 (24C862)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- NIPPON 4 Gauge Copper Ring Tongue Terminal No. 5 By 16 (ISPTRC410)
- PANDUIT Pin Terminal, Vinyl Insulated, 12 - 10 A (50 Pack), 50PK (PV10-P55-LYY)
- STA-KON 22-16 AWG Vinyl Ring Terminal #6 Stud PK100 (18RA-6)
- ANCOR 12-10 AWG - #8 Nylon Flanged Spade Terminal - 25-Pack (210322)
- CALTERM 12-10Ga Goldtech Ring Terminal (65637)
- Te Connectivity Wire Connectors & Disconnects