Shop All Wire Terminals
Te Connectivity
FASTON 250(6.3 MM) REC 18-14 AWG TPPHBZ
Mfr # 41774
Zoro # G700980036
Sold in multiples of 11000 for $1,870.00
$1,870.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Non-Insulated
- Wire Type Stranded
- Terminal Type Quick Disconnect Receptacle
- Standards CSA Certified; UL Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 41774
- Zoro # G700980036
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 3/4 in |
Details
Wire Range | 18 to 14 AWG |
Insulation Type | Non-Insulated |
Wire Type | Stranded |
Terminal Type | Quick Disconnect Receptacle |
Standards | CSA Certified; UL Rating |
Connection Material | Phosphor Bronze |
Features | Wire Insulation Support |
Connection Type | F-Crimp |
Seam | Open |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.12 to 0.17 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- ABB Blackburn 4/0 Str. to 2 Sol. Silicon Bronze Alloy High-Strength Split Bolt Connector (30H)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (G1125)
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P YL/WT (70530NPCR)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37122)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (10RC-6FL)
- GARDNER BENDER 16-14 AWG Wire Termination Kit 48 Piece PK48 (TK-1614)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (4FRG4)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-106)
- STA-KON 22-16 AWG Nylon Ring Terminal #8 Stud PK100 (RA18-8)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3009)
- Te Connectivity Wire Connectors & Disconnects