Shop All Headers & Wire Housings
Te Connectivity
FASTON 250(6.3 MM) HOUSING RECEPTACLE
Mfr # 1969232-2
Zoro # G900956350
Sold in multiples of 538 for $134.50
$134.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Printed Circuit Board
- Color Black
- Material Nylon
- Length 23.11 mm
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1969232-2
- Zoro # G900956350
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 23.11 mm |
Details
Item | Terminal Housing |
For Use With | Printed Circuit Board |
Color | Black |
Material | Nylon |
Connector Type | Receptacle |
Number of Contacts | 2 |
Flammability Rating | UL 94 V-0 |
Terminal Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1A, 600V AC, Non-Indicating (CCMR001)
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 6in, PK25 (HS16-12L)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12V DC (6075)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings