Shop All Wire Terminals
Te Connectivity
FASTON 250 TERMINAL REC 18-14 AWG NPSTL
Mfr # 63688-1
Zoro # G700927321
product price: $0.10
/ea
Sold in multiples of 11000 for $1,100.00
$1,100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.82 to 2.08 mm²
- Insulation Type Non-Insulated
- Overall Length 0.755 in
- Connection Material Steel
- Standards CSA Certified; UL Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63688-1
- Zoro # G700927321
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.755 in |
Details
Wire Range | 0.82 to 2.08 mm² |
Insulation Type | Non-Insulated |
Connection Material | Steel |
Standards | CSA Certified; UL Rating |
Wire Type | Stranded, Discrete Wire |
Terminal Type | Quick Connect Receptacle |
Seam | Open |
Connection Type | F-Crimp |
Features | Wire Insulation Support |
Application | Wire & Cable |
Terminal Orientation | Straight |
Contact Plating Material | Nickel |
Insulation Dia | 0.06 to 0.11 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 300V AC, Actuator Location: Side (GLEA24A1B)
- ANCOR Black 10 AWG Tinned Copper Wire - 25' (108002)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFRST20SNAPR)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (311325)
- VELVAC Form Terminal, Crimp, PK 50 (056049-50)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Yellow (160403-2100)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-2/0-EC)
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (166205-050)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RB14-6FS)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (18RA-8FL)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (PV10-38R-L)
- Te Connectivity Wire Connectors & Disconnects