Shop All Wire Terminals
Te Connectivity
FASTON 250 TERMINAL-FLAG REC 18-14AWG BR
Mfr # 63647-1
Zoro # G900927336
product price: $0.15
/ea
Sold in multiples of 2500 for $375.00
$375.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.82 to 2.08 mm²
- Insulation Type Non-Insulated
- Connection Material Brass
- Connection Type F-Crimp
- Terminal Type Quick Connect Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63647-1
- Zoro # G900927336
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.64 in |
Details
Wire Range | 0.82 to 2.08 mm² |
Insulation Type | Non-Insulated |
Connection Material | Brass |
Connection Type | F-Crimp |
Terminal Type | Quick Connect Receptacle |
Seam | Open |
Wire Type | Stranded, Discrete Wire |
Standards | CSA Certified; UL Rating |
Terminal Orientation | Reversible Flag |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZGENERATION Light Almond 3-Gang, 2-Toggle with 1-Duplex Combo Wall Plate, White (EZ778458)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Brown, PVC Insulation (411040507)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BUBJ-CB-AC24)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-188FIB-Q)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (166105-100)
- GROTE 16-14 AWG Vinyl Pin Terminal (84-2172)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 1/4in. Stud Size, Yellow, 100 Pcs (RV5.5-6-100)
- STA-KON 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (14RB-516)
- QUICKCABLE 6 AWG PVC Ring Terminal 1/4" Stud PK25 (160605-025)
- STA-KON 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (10RC-38)
- Te Connectivity Wire Terminals