Shop All Wire Terminals
Te Connectivity
FASTON 250 TAB .032 TPBR
Mfr # 140759
Zoro # G800941562
product price: $0.29
/ea
Sold in multiples of 500 for $145.00
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5.2 mm
- Terminal Type Tab
- Max. Temp. 230 Degrees F
- Mounting Type Stud Mount
- Application Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 140759
- Zoro # G800941562
- Country of Origin France
- Category Wire Terminals
Dimensions
Stud Size | 5.2 mm |
Details
Terminal Type | Tab |
Max. Temp. | 230 Degrees F |
Mounting Type | Stud Mount |
Application | Printed Circuit Board |
Connection Type | Through Hole |
Contact Plating Material | Tin |
Terminal Orientation | Straight, 45 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN White CordMate Cord Cover Kit (EA13676)
- MERSEN Fuse, L Class, A4BQ Series, Time Delay, 700 A, 600V AC, Nonindicating (A4BQ700)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 1 Pole, 120/240V AC (QO150)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- 3M 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (MNG18-10FX)
- PANDUIT Ring, Kynar Insul, 22-18 Awg, #6 Stud, PK100 (PK18-6R-C)
- STA-KON 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (10RC-8)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 16 pk (20-145F)
- JANDORF TERM RING22-18 1/4"" UNIN (60970)
- GROTE 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2540)
- 3M 22-18 AWG Vinyl Ring Terminal #8 Stud PK25 (RV18-8Q)
- Te Connectivity Wire Terminals