Shop All Wire Terminals
Te Connectivity
FASTON .250 SERIES (6.35 MM) TAB TPBR
Mfr # 1217558-2
Zoro # G500941510
Sold in multiples of 300 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 0.171 in
- Terminal Type Tab
- Max. Temp. 230 Degrees F
- Connection Type Through Hole - Solder
- Application Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1217558-2
- Zoro # G500941510
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 0.171 in |
Details
Terminal Type | Tab |
Max. Temp. | 230 Degrees F |
Connection Type | Through Hole - Solder |
Application | Printed Circuit Board |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Mounting Type | Stud Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 12A, 600V AC, Non-Indicating (KLK012)
- BLACK BOX Black Boconnect Rj 45 Surface Mount Ho (SMH-2)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO2701021)
- LEVITON 20/10A Locking Plug 4P 5W 250Vac/Dc 600Vac Bk/Wt (3521-C)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- 3M 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Seam: Brazed (MNG18-8FX)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (B14-10)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P14-6R-C)
- 3M 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK200 (M8-516RK)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 16, PK25 (EDV14-250B-Q)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-1/0-2-EC)
- Te Connectivity Wire Terminals