Shop All Wire Terminals
Te Connectivity
FASTON .250 SERIES (6.3 MM) TAB TPBR
Mfr # 60465-2
Zoro # G700941198
product price: $0.24
/ea
Sold in multiples of 400 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 0.171 in
- Terminal Type Tab
- Max. Temp. 230 Degrees F
- Connection Type Through Hole
- Application Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60465-2
- Zoro # G700941198
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 0.171 in |
Details
Terminal Type | Tab |
Max. Temp. | 230 Degrees F |
Connection Type | Through Hole |
Application | Printed Circuit Board |
Mounting Type | Stud Mount |
Terminal Orientation | Straight, 45 ° |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC (BW2200)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 10ft- Black (BSRW-J-300-10-BK)
- ELECTRIDUCT Electriduct Reflective Rubber Curb Ramps (CR-RPS-REFCURB-15T-4-EC)
- 3M 8.1" L Cable Tie Red PK 1000 (CT8RD50-C)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2001)
- PANDUIT Ring Term, 16, 14 Awg, PK25 (EV14-38RB-Q)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (311325)
- MARINCO 230236 Ancor Marine Grade Ring Terminals - Red - 0.38 in. (52900026)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD4)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (A18-6F)
- Te Connectivity Wire Terminals