Shop All Wire Terminals
Te Connectivity
FASTON .250 SERIES (6.3 MM) TAB TPBR
Mfr # 42802-1
Zoro # G800941494
product price: $0.46
/ea
Sold in multiples of 250 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 0.171 in
- Connection Type Through Hole
- Terminal Type Flag
- Max. Temp. 230 Degrees F
- Application Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 42802-1
- Zoro # G800941494
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 0.171 in |
Details
Connection Type | Through Hole |
Terminal Type | Flag |
Max. Temp. | 230 Degrees F |
Item | Tab |
Application | Printed Circuit Board |
Terminal Orientation | 90 ° |
Contact Plating Material | Tin |
Mounting Type | Stud Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (311225)
- SCHNEIDER ELECTRIC Selector Switch B Cam, 30mm (9001K13B)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 30A, 250V AC, 20kA DC (BP/FRN-R-30ID)
- BURNDY HD Compression Terminal, 2AWG, 5/16"Stud (YAV2CL2BOX)
- STA-KON 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (18RA-10)
- PANDUIT Bullet Disconnect, Male, PK25 (EBNF14-4FIM-Q)
- 3M 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV14-6Q)
- ANCOR 12-10 AWG - #8 Nylon Flanged Spade Terminal - 25-Pack (210322)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (166102-100)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (A18-14)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK250 (MH10-14RK)
- Te Connectivity Wire Terminals