Shop All Wire Terminals
Te Connectivity
FASTON .250 SERIES (6.3 MM) TAB BR
Mfr # 60465-1
Zoro # G700941211
Sold in multiples of 550 for $110.00
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 0.171 in
- Application Printed Circuit Board
- Terminal Type Tab
- Connection Type Through Hole
- Mounting Type Stud Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 60465-1
- Zoro # G700941211
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 0.171 in |
Details
Application | Printed Circuit Board |
Terminal Type | Tab |
Connection Type | Through Hole |
Mounting Type | Stud Mount |
Max. Temp. | 230 Degrees F |
Contact Plating Material | Unplated |
Terminal Orientation | Straight, 45 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 5 ft. (3434)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- SQUARE D Operating Handle (KCG2YZ)
- STA-KON 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (18RA-38)
- POWER FIRST 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 (4FRC9)
- DISCO Red Nyln Crimp Wire Terminal #10 Stud/RingType 22-18 G Wire PK10 (12155PK)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV14-10FLX)
- PANDUIT 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN10-38R-L)
- GARDNER BENDER 22-14 AWG Vinyl Wire Termination Kit 100 Piece PK100 (10-170)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (A18-14)
- Te Connectivity Wire Connectors & Disconnects