Shop All Wire Disconnects
Te Connectivity
FASTON 250 RECEPTACLE 22-18 AWG TPBR
Mfr # 63609-2
Zoro # G600966819
Sold in multiples of 10000 for $1,100.00
$1,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 - 18 AWG
- Overall Length .755 in
- Terminal Type Receptacle
- Fully Insulated No
- Connection Capacity Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 63609-2
- Zoro # G600966819
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 22 - 18 AWG |
Overall Length | .755 in |
Accepts Wire Insulation Diameter Range | .09 - .13 in |
Wire Insulation Diameter (Max) | .13 in |
Mating Tab Width | .25 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, GRC (876807)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC201606)
- POLARIS Insulated Multitap Connector, 3.80 In. L (IPL250-4B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR11U)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- QUICKCABLE Ins Female Disconnect, 16-1ga, .187", PK100 (163257-100)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (37397)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C878)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18277)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C906)
- Te Connectivity Wire Disconnects