Shop All Wire Terminals
Te Connectivity
FASTON 250 RECEPTACLE 22-18 AWG BR
Mfr # 170183-1
Zoro # G100979548
product price: $0.08
/ea
Sold in multiples of 5000 for $400.00
$400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Connection Material Brass
- Terminal Type Quick Connect Receptacle
- Standards CSA Certified; UL Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170183-1
- Zoro # G100979548
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.748 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Non-Insulated |
Connection Material | Brass |
Terminal Type | Quick Connect Receptacle |
Standards | CSA Certified; UL Rating |
Connection Type | F-Crimp |
Wire Type | Stranded, Discrete Wire |
Features | Wire Insulation Support |
Max. Temp. | 95 Degrees F |
Seam | Open |
Application | Wire & Cable |
Terminal Orientation | Straight |
Insulation Dia | 0.09 to 0.13 in |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYSEF50)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CD07)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (JJS-110)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/4", Iron (3205)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10RK)
- ANCOR 12-10 Female Heatshrink Disconnect - 100-Pack (320899)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN4-38RK)
- ANCOR 12-10 AWG - #8 Nylon Flanged Spade Terminal - 25-Pack (210322)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 10 - 8 AWG - 100 Pcs - Blue (WWNUT-14-BL-100)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK50 (EDNF14250FIMB-L)
- PACER GROUP Pacer 22-18 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE18-156-25)
- Te Connectivity Wire Connectors & Disconnects