Shop All Wire Disconnects
Te Connectivity
FASTON 250 RECEPTACLE 2.0-5.0 MM2 TPBR
Mfr # 63365-2
Zoro # G600966932
Sold in multiples of 9000 for $990.00
$990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 - 10 AWG
- Overall Length .775 in
- Terminal Type Receptacle
- Barrel Type Open
- FASTON Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 63365-2
- Zoro # G600966932
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 14 - 10 AWG |
Overall Length | .775 in |
Mating Tab Width | .25 in |
Accepts Wire Insulation Diameter Range | .15 - .2 in |
Wire Insulation Diameter (Max) | .2 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover, NC, 225A (NC56S)
- ZORO SELECT 30A Locking Plug 3P 4W 125/250VAC L14-30P BK/WT (71430NP)
- TIMEPILOT Power-Over-Ethernet Kit; 2 Cables w/Network Plugs & Power Connectors (2894)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-B)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C895)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C709)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDI18-187Q)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 (30187)
- WAGO Connector, PK5 (873-902)
- 3M Male Disconnect, Yellow, 12 to 10 AWG, PK25 (MNHU10-250DMIX)
- Te Connectivity Wire Disconnects