Shop All Wire Terminals
Te Connectivity
FASTON .250 RECEPTACLE 20-16 AWG BR
Mfr # 62418-1
Zoro # G800979923
product price: $0.15
/ea
Sold in multiples of 6000 for $900.00
$900.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.32 to 1.31 mm²
- Insulation Type Non-Insulated
- Features Wire Insulation Support
- Connection Type F-Crimp
- Terminal Type Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62418-1
- Zoro # G800979923
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 0.32 to 1.31 mm² |
Insulation Type | Non-Insulated |
Features | Wire Insulation Support |
Connection Type | F-Crimp |
Terminal Type | Flag |
Seam | Open |
Standards | CSA Certified; UL Rating |
Connection Material | Brass |
Wire Type | Stranded, Discrete Wire |
Item | Quick Connect Receptacle |
Application | Wire & Cable |
Contact Plating Material | Unplated |
Insulation Dia | 0.09 to 0.14 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 5 ft. L (FT3GY5)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, white yellow, 8x27mm, for holder 30x40mm, unmarked (ZBY0102)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (3752)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsM/Spd 22-18G Wire PK10 (12167PK)
- FLUKE Fluke 114 Electrical TRMS Multimeter, CAT III 600 V safety rated (2538783)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P10-56R-L)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PMV6-5R-L)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (A18-38)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (A18-6)
- POWER PRODUCTS Power Products 3538006 Insulated Ring Terminal - Yellow (3538006)
- Te Connectivity Wire Terminals