Shop All Wire Terminals
Te Connectivity
FASTON 250 RECEPTACLE 18-14 AWG BR
Mfr # 60713-1
Zoro # G000979662
Sold in multiples of 25000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.82 to 2.08 mm²
- Insulation Type Non-Insulated
- Connection Material Brass
- Terminal Type Quick Connect Receptacle
- Overall Length 0.753 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 60713-1
- Zoro # G000979662
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.753 in |
Details
Wire Range | 0.82 to 2.08 mm² |
Insulation Type | Non-Insulated |
Connection Material | Brass |
Terminal Type | Quick Connect Receptacle |
Standards | CSA Certified; UL Rating |
Connection Type | F-Crimp |
Wire Type | Stranded, Discrete Wire |
Features | Wire Insulation Support |
Seam | Open |
Application | Wire & Cable |
Terminal Orientation | Straight |
Insulation Dia | 0.12 to 0.17 in |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C352)
- ACORN MFG SQUARE BOLT 3.25"" IRN BK (ALABP)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, GFCI Power, NEMA 12/4 (PR20)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-8000)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (MH10-38RX)
- GARDNER BENDER Insul Spade Terminal, 22-18 4-6 Stud, PK20 (20-111)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C942)
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (PN14-6F-C)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (166105-100)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK14 (20-106)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK25 (PV8-10RX-QY)
- Te Connectivity Wire Connectors & Disconnects