Shop All Wire Terminals
Te Connectivity
FASTON 250 RECE 1.75-5.27 MM2 BR
Mfr # 2232247-1
Zoro # G100979487
product price: $0.15
/ea
Sold in multiples of 4000 for $600.00
$600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 15 to 10 AWG
- Insulation Type Non-Insulated
- Connection Type F-Crimp
- Terminal Type Quick Connect Receptacle
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2232247-1
- Zoro # G100979487
- Country of Origin Korea, Republic of
- Category Wire Terminals
Dimensions
Overall Length | 0.77 in |
Details
Wire Range | 15 to 10 AWG |
Insulation Type | Non-Insulated |
Connection Type | F-Crimp |
Terminal Type | Quick Connect Receptacle |
Features | Wire Insulation Support |
Standards | CSA Certified; UL Rating |
Wire Type | Stranded, Discrete Wire |
Connection Material | Brass |
Seam | Open |
Application | Wire & Cable |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Insulation Dia | 0.118 to 0.197 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ANGLE GROUND PLUG 15A WH (020-515AN-00W)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (274)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA17)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37316)
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166404-100)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- GARDNER BENDER Disconnect Terminal, 16-14 AWG, Fe, PK20 (20-143F)
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- GARDNER BENDER Compression Lug, 6 AWG Wire, 516 in Stud, Copper Contact, Silver (AML-201)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 1/4" Stud PK, Connection Material: Tin-Plated Copper (83-1944)
- Te Connectivity Wire Connectors & Disconnects