Shop All Wire Terminals
Te Connectivity
FASTON 250 REC-TAB PTPPBR
Mfr # 1217107-1
Zoro # G100941774
product price: $0.29
/ea
Sold in multiples of 3000 for $870.00
$870.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified
- Terminal Type Flag
- Max. Temp. 230 Degrees F
- Connection Type Through Hole - Solder
- Application Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1217107-1
- Zoro # G100941774
- Country of Origin United States
- Category Wire Terminals
Details
Standards | CSA Certified |
Item | Receptacle |
Terminal Type | Flag |
Max. Temp. | 230 Degrees F |
Connection Type | Through Hole - Solder |
Application | Printed Circuit Board |
Contact Plating Material | Tin |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Springless Nut, 3/8In, Silver, PK25 (V220 3/8)
- BLUE SEA SYSTEMS Blue Sea 2504 Terminal Block 3AMP - 4 Circuit (2504)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NC/1NC, Red (9001KR8P1RH25)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Mall Iron (1305)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 (C10-6F)
- GARDNER BENDER 22-14 Ga. Crimp Connectors White 10 pk (20-089)
- STA-KON 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (10RC-6)
- GARDNER BENDER Strip/Crimp Terminal Kit Insul (GK-15N)
- DISCO Red Nyln Crimp Wire Terminal 5/16"Stud/RingTyp 22-18 G Wire PK10 (12157PK)
- QUICKCABLE 16-14 AWG PVC Pin Terminal 0.075" Stud PK25 (160275-025)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #8 Stud PK100 (RA18-8FL)
- Te Connectivity Wire Terminals