Shop All Headers & Wire Housings
Te Connectivity
FASTON 250 REC HSG NYLON NAT
Mfr # 2-480416-2
Zoro # G500956149
Sold in multiples of 10000 for $2,700.00
$2,700.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Standards CSA Certified; UL Recognized
- Flammability Rating UL 94 V-2
- Terminal Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-480416-2
- Zoro # G500956149
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Color | Natural |
Material | Nylon |
Standards | CSA Certified; UL Recognized |
Flammability Rating | UL 94 V-2 |
Terminal Type | Receptacle |
Max. Voltage | 300V AC |
Max. Temp. | 105°C |
Number of Contacts | 1 |
Insulated | Yes |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Male Disconnect, Nyl, Full Insul, 12, PK25 (EDNF10250FIMB-Q)
- MONOPRICE Ethernet Cable, Cat 6, White, 1 ft. (2292)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MS-VPS5M-WH)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, PK100 (701-091-100)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings