Shop All Headers & Wire Housings
Te Connectivity
FASTON 250 REC HSG 4 CIR BLK
Mfr # 521498-4
Zoro # G700957274
product price: $0.41
/ea
Sold in multiples of 250 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Length 27.48 mm
- Flammability Rating UL 94 V-2
- Number of Contacts 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 521498-4
- Zoro # G700957274
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 27.48 mm |
Details
Item | Terminal Housing |
Color | Black |
Material | Nylon |
Flammability Rating | UL 94 V-2 |
Number of Contacts | 4 |
Insulated | No |
Hole Center to Center | 5.59 mm; 9.63 mm |
Max. Temp. | 105°C |
Terminal Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT30-0AA0)
- CANTEX Box Adapter, 3/4 In Conduit, PVC (5133716)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JKS-60)
- HUBBELL WIRING DEVICE-KELLEMS JLOAD 20A MEDIA OUTLET TR, BLACK (RJ620BKTR)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings