Shop All Wire Disconnects
Te Connectivity
FASTON 250 REC 18-14 AWG TPBR
Mfr # 1742971-4
Zoro # G000965436
product price: $0.08
/ea
Sold in multiples of 10000 for $800.00
$800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size .82-2.08 mm2
- Terminal Type Receptacle
- Mating Tab Width .25 in
- Accepts Wire Insulation Diameter Range .12 - .17 in
- Fully Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1742971-4
- Zoro # G000965436
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | .82-2.08 mm2 |
Mating Tab Width | .25 in |
Accepts Wire Insulation Diameter Range | .12 - .17 in |
Details
Terminal Type | Receptacle |
Fully Insulated | No |
Contact Base Material | Brass |
Receptacle Stock Thickness | .016 in |
Terminal Orientation | Straight |
Insertion Force | Low |
Plating Material | Tin |
Terminal & Splice Style | Receptacle |
Crimp Type | F-Crimp |
Wire Insulation Support | With |
Barrel Type | Open |
Disconnect Type | Quick Disconnect |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Bend Radius: 4 in (5503-22-00)
- 3M Wire Connector, 22-10 AWG, PK10000 (H-31-KEG)
- DAYTON Roller Lever Arm, 3 In. Arm L (12T866)
- HUBBELL Wall Switch, Toggle, Momentary, Ivory (HBL1557I)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- GARDNER BENDER Disconnect, Female, 10 to 12AWG, Yllw, PK100 (10-145F)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10 (30379)
- ECM INDUSTRIES 100PK Female Disconnect (10-151F)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- IDEAL St Lght Dscnnct, StScrw, Brkwy, Y-Tap, Fused (30-S2212)
- METRA Quick Disconnects 18 22 GA M F Nylon (IBR10M)
- Te Connectivity Wire Disconnects